FOAM SHT 200100 POLY CHRCL 2X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHT 200100 POLY CHRCL 2X24X72

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001213
  • Mfr. Model # 1001213
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 5.5 lbs

Technical Specs

  • Length 72"
  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Material 200100 Polyurethane
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Package Quantity 1
  • Tensile Strength (PSI) 9
  • Width 24"
  • Density 3 lbs./cu. ft.
  • Thickness 2"
  • Type Open Cell
  • Length Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Thickness Tolerance +/-1/4"
  • Backing Type Plain
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list