Skip Content
FOAM SHT 200100 POLY CHRCL 2X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 200100 POLY CHRCL 2X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001161
  • Mfr. Model # 1001161
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 2.08 lbs

Technical Specs

  • Item Foam Sheet
  • Colour Charcoal
  • Length 24"
  • Finish Smooth Cellular
  • Material 200100 Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Width 24"
  • Type Open Cell
  • Tensile Strength (PSI) 10
  • Density 2 lbs./cu. ft.
  • Thickness 2"
  • Standards CAL 117/MVSS 302FR
  • Backing Type Plain
  • Thickness Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.90 - 1.15
  • Width Tolerance +/-1/4"
  • Stretch Limit 100%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list