Skip Content
FOAM SHT 200100 POLY CHRCL 1X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 200100 POLY CHRCL 1X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001293
  • Mfr. Model # 1001293
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Foam Sheet
  • Colour Charcoal
  • Finish Smooth Cellular
  • Length 36"
  • Material 200100 Polyurethane
  • Package Quantity 1
  • Tensile Strength (PSI) 9
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Open Cell
  • Width 36"
  • Density 2 lbs./cu. ft.
  • Thickness 1"
  • Standards CAL 117/MVSS 302FR
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list