Skip Content
FOAM SHT 200100 POLY CHRCL 1X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 200100 POLY CHRCL 1X24X72

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001211
  • Mfr. Model # 1001211
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 2.75 lbs

Technical Specs

  • Material 200100 Polyurethane
  • Colour Charcoal
  • Item Foam Sheet
  • Length 72"
  • Package Quantity 1
  • Finish Smooth Cellular
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Open Cell
  • Thickness 1"
  • Tensile Strength (PSI) 9
  • Width 24"
  • Density 3 lbs./cu. ft.
  • Standards CAL 117/MVSS 302FR
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Backing Type Plain
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list