Skip Content
FOAM SHT 200100 POLY CHRCL 1X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 200100 POLY CHRCL 1X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001159
  • Mfr. Model # 1001159
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.03 lbs

Technical Specs

  • Material 200100 Polyurethane
  • Finish Smooth Cellular
  • Colour Charcoal
  • Item Foam Sheet
  • Length 24"
  • Package Quantity 1
  • Tensile Strength (PSI) 10
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Width 24"
  • Type Open Cell
  • Density 2 lbs./cu. ft.
  • Thickness 1"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.90 - 1.15
  • Backing Type Plain
  • Stretch Limit 100%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list