Skip Content
FOAM SHEET XLINK POLY 3/4X48X48 GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET XLINK POLY 3/4X48X48 GRY

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001232
  • Mfr. Model # 1001232
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1139
  • Shipping Weight 3.22 lbs

Technical Specs

  • Colour White
  • Finish Smooth Fine Cell
  • Item Foam Sheet
  • Length 48"
  • Material Polyethylene
  • Package Quantity 1
  • Type Crosslinked
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 28 - 50
  • Density 2 lbs./cu. ft.
  • Width 48"
  • Thickness 3/4"
  • Length Tolerance +/-1/4"
  • Backing Type Plain
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-5/8"
  • Stretch Limit 105% - 220%
  • Firmness @ 25% Deflection (PSI) 0.40 - 0.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list