FOAM SHEET XLINK POLY 3/4X12X12 WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET XLINK POLY 3/4X12X12 WHT

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001045
  • Mfr. Model # 1001045
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Material Polyether
  • Length 4"
  • Item Foam Ball
  • Package Quantity 1
  • Tensile Strength (PSI) 15
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Width 4"
  • Type Open Cell
  • Thickness 4"
  • Length Tolerance +/-1/4"
  • Density 1.45 lbs./cu. ft.
  • Thickness Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.4
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 250%
  • Standards UL 94HF1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list