FOAM SHEET XLINK POLY 1X48X48 GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET XLINK POLY 1X48X48 GRY

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001230
  • Mfr. Model # 1001230
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1139
  • Shipping Weight 3.86 lbs

Technical Specs

  • Colour White
  • Finish Smooth Fine Cell
  • Length 48"
  • Item Foam Sheet
  • Material Polyethylene
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 28 - 50
  • Width 48"
  • Type Crosslinked
  • Density 2 lbs./cu. ft.
  • Thickness 1"
  • Length Tolerance +/-1/4"
  • Backing Type Adhesive
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-5/8"
  • Firmness @ 25% Deflection (PSI) 0.40 - 0.80
  • Stretch Limit 105% - 220%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list