Skip Content
FOAM SHEET XLINK POLY 1X24X24 WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET XLINK POLY 1X24X24 WHT

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001118
  • Mfr. Model # 1001118
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1139
  • Shipping Weight 1.02 lbs

Technical Specs

  • Colour White
  • Finish Smooth Fine Cell
  • Item Foam Sheet
  • Material Polyethylene
  • Length 24"
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Crosslinked
  • Width 24"
  • Tensile Strength (PSI) 28 - 50
  • Thickness 1"
  • Density 2 lbs./cu. ft.
  • Standards UL 94HF1
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-5/8"
  • Backing Type Plain
  • Width Tolerance +/-1/4"
  • Stretch Limit 105% - 220%
  • Firmness @ 25% Deflection (PSI) 0.40 - 0.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list