Skip Content
FOAM SHEET XLINK POLY 1/2X48X48 WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET XLINK POLY 1/2X48X48 WHT

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001221
  • Mfr. Model # 1001221
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1139
  • Shipping Weight 2.08 lbs

Technical Specs

  • Finish Smooth Fine Cell
  • Colour Charcoal
  • Item Foam Sheet
  • Length 48"
  • Package Quantity 1
  • Material Polyethylene
  • Tensile Strength (PSI) 28 - 50
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Crosslinked
  • Width 48"
  • Thickness 1/2"
  • Density 2 lbs./cu. ft.
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-5/8"
  • Standards UL 94HF1
  • Backing Type Adhesive
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.40 - 0.80
  • Stretch Limit 105% - 220%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list