Skip Content
FOAM SHEET XLINK POLY 1/2X24X24 WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET XLINK POLY 1/2X24X24 WHT

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001101
  • Mfr. Model # 1001101
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.76 lbs

Technical Specs

  • Colour White
  • Finish Coarse Cell
  • Item Foam Sheet
  • Length 24"
  • Package Quantity 1
  • Material Polyethylene
  • Tensile Strength (PSI) 32
  • Type Crosslinked
  • Width 24"
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Density 2 lbs./cu. ft.
  • Thickness 1/2"
  • Length Tolerance +/-1/4"
  • Standards UL 94HF1
  • Thickness Tolerance +/-5/8"
  • Width Tolerance +/-1/4"
  • Backing Type Adhesive
  • Firmness @ 25% Deflection (PSI) 9
  • Stretch Limit 50%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list