FOAM SHEET XLINK POLY 1/2X12X12 WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET XLINK POLY 1/2X12X12 WHT

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001010
  • Mfr. Model # 1001010
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1139
  • Shipping Weight 0.19 lbs

Technical Specs

  • Length 12"
  • Finish Smooth Fine Cell
  • Item Foam Sheet
  • Colour White
  • Package Quantity 1
  • Material Polyethylene
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 28 - 50
  • Type Crosslinked
  • Width 12"
  • Length Tolerance +/-1/4"
  • Standards UL 94HF1
  • Thickness 1/2"
  • Density 2 lbs./cu. ft.
  • Thickness Tolerance +/-5/8"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.40 - 0.80
  • Width Tolerance +/-1/4"
  • Stretch Limit 105% - 220%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list