Skip Content
FOAM SHEET XLINK POLY 1-11/16X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET XLINK POLY 1-11/16X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001115
  • Mfr. Model # 1001115
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1139
  • Shipping Weight 1.81 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Fine Cell
  • Item Foam Sheet
  • Length 24"
  • Material Polyethylene
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 28 - 50
  • Thickness 1-11/16"
  • Length Tolerance +/-1/4"
  • Width 24"
  • Density 2 lbs./cu. ft.
  • Type Crosslinked
  • Thickness Tolerance +/-5/8"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.40 - 0.80
  • Stretch Limit 105% - 220%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list