FOAM SHEET XLINK POLY 1-11/16X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET XLINK POLY 1-11/16X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001041
  • Mfr. Model # 1001041
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.49 lbs

Technical Specs

  • Finish Coarse Cell
  • Colour White
  • Item Foam Sheet
  • Length 12"
  • Material Polyethylene
  • Tensile Strength (PSI) 32
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Package Quantity 1
  • Width 12"
  • Type Crosslinked
  • Length Tolerance +/-1/4"
  • Density 2 lbs./cu. ft.
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Thickness 1-11/16"
  • Stretch Limit 50%
  • Firmness @ 25% Deflection (PSI) 9
  • Standards UL 94HF1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list