Skip Content
FOAM SHEET XLINK POLY 1-11/16X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET XLINK POLY 1-11/16X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001040
  • Mfr. Model # 1001040
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.49 lbs

Technical Specs

  • Colour Charcoal
  • Finish Coarse Cell
  • Item Foam Sheet
  • Length 12"
  • Material Polyethylene
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Package Quantity 1
  • Tensile Strength (PSI) 32
  • Density 2 lbs./cu. ft.
  • Type Crosslinked
  • Width 12"
  • Thickness 1-11/16"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 50%
  • Firmness @ 25% Deflection (PSI) 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list