Skip Content
FOAM SHEET,VINYL,1/4X12X12 IN,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,VINYL,1/4X12X12 IN,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCF1
  • Mfr. Model # 5GCF1
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Charcoal
  • Item Foam Sheet
  • Length 12"
  • Package Quantity 2
  • Material Polyethylene Vinyl
  • Temp. Range (F) -70 to 180
  • Tensile Strength (PSI) 50
  • Type Closed Cell
  • Width 12"
  • Thickness 1/4"
  • Density 2 lbs./cu. ft.
  • Standards -
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Backing Type Plain
  • Width Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 0.4
  • Stretch Limit 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list