FOAM SHEET,POLY,CHARCOAL,1 X 48 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,POLY,CHARCOAL,1 X 48 X 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDL2
  • Mfr. Model # 5GDL2
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.14 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Length 54"
  • Item Foam Sheet
  • Package Quantity 1
  • Material Polyester
  • Tensile Strength (PSI) 18
  • Temp. Range (F) -20 - 180
  • Type Open Cell
  • Width 48"
  • Density 2 lbs. cu/ft.
  • Thickness 1"
  • Standards CAL 117/MVSS 302FR
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Length Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 0.55 - 0.74
  • Backing Type PSA
  • Stretch Limit 90%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list