FOAM SHEET,POLY,CHARCOAL,1/4X48X54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,POLY,CHARCOAL,1/4X48X54

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDK7
  • Mfr. Model # 5GDK7
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Item Foam Sheet
  • Length 54"
  • Colour Charcoal
  • Finish Smooth Cellular
  • Package Quantity 1
  • Material Polyester
  • Width 48"
  • Tensile Strength (PSI) 18
  • Temp. Range (F) -20 - 180
  • Type Open Cell
  • Density 2 lbs. cu./ft.
  • Standards CAL 117/MVSS 302FR
  • Thickness 1/4"
  • Backing Type PSA
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Length Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 0.55 - 0.74
  • Stretch Limit 90%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list