FOAM SHEET LAM POLY CHAR 4X24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET LAM POLY CHAR 4X24X24 IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001133
  • Mfr. Model # 1001133
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 4.43 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Length 24"
  • Item Foam Sheet
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Package Quantity 1
  • Tensile Strength (PSI) 25
  • Material Polyurethane
  • Width 24"
  • Type Open Laminated to Closed Cell
  • Density 2 lbs./cu. ft.
  • Thickness 4"
  • Length Tolerance +/-1"
  • Width Tolerance +/-1"
  • Thickness Tolerance +/-1/8"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 100
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list