FOAM SHEET LAM POLY CHAR 1X24X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET LAM POLY CHAR 1X24X48 IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001216
  • Mfr. Model # 1001216
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.86 lbs

Technical Specs

  • Item Foam Sheet
  • Colour Charcoal
  • Length 48"
  • Package Quantity 1
  • Material Polyurethane
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Finish Smooth Cellular
  • Tensile Strength (PSI) 25
  • Type Open Laminated to Closed Cell
  • Density 2 lbs./cu. ft.
  • Width 24"
  • Length Tolerance +/-1"
  • Thickness Tolerance +/-1/8"
  • Thickness 1"
  • Width Tolerance +/-1"
  • Firmness @ 25% Deflection (PSI) 100
  • Backing Type Plain
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list