Skip Content
FOAM SHEET LAM POLY CHAR 1X24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET LAM POLY CHAR 1X24X24 IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001131
  • Mfr. Model # 1001131
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 0.93 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 24"
  • Package Quantity 1
  • Material Polyurethane
  • Tensile Strength (PSI) 25
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Type Open Laminated to Closed Cell
  • Width 24"
  • Density 2 lbs./cu. ft.
  • Thickness 1"
  • Thickness Tolerance +/-1/8"
  • Length Tolerance +/-1"
  • Width Tolerance +/-1"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 100
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list