Skip Content
FOAM SHEET,LAM POLY,CHAR,1X12X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,LAM POLY,CHAR,1X12X12 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCK9
  • Mfr. Model # 5GCK9
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth
  • Length 12"
  • Item Foam Sheet
  • Material Polyurethane/Polyethylene
  • Tensile Strength (PSI) 25
  • Temp. Range (F) -20 to 150
  • Type Open Cell Polyurethane Laminated to Closed Cell Polyethylene
  • Thickness 1"
  • Width 12"
  • Length Tolerance +/-1.000"
  • Thickness Tolerance +/-0.013"
  • Density 2 lbs./cu. ft.
  • Width Tolerance +/-1.000"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 100
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list