FOAM SHEET,ETHYLENE VINYL,1 X 12 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,ETHYLENE VINYL,1 X 12 X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCJ5
  • Mfr. Model # 5GCJ5
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Sheet
  • Length 12"
  • Finish Smooth Cellular
  • Material Polyethylene Vinyl
  • Tensile Strength (PSI) 50
  • Temp. Range (F) -70 - 180
  • Package Quantity 1
  • Type Closed Cell
  • Thickness 1"
  • Density 2 lbs./cu. ft.
  • Width 12"
  • Standards -
  • Length Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 0.4
  • Backing Type Plain
  • Stretch Limit 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list