Skip Content
FOAM SHEET CROSSLINK POLY 1X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET CROSSLINK POLY 1X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001043
  • Mfr. Model # 1001043
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Ball
  • Package Quantity 1
  • Material Polyether
  • Length 2-3/4"
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Width 2-3/4"
  • Tensile Strength (PSI) 15
  • Type Open Cell
  • Density 1.45 lbs./cu. ft.
  • Thickness 2-3/4"
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 250%
  • Firmness @ 25% Deflection (PSI) 0.4
  • Standards UL 94HF1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list