FOAM SHEET,CROSSLINK,POLY,1/2X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,CROSSLINK,POLY,1/2X12X12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCF8
  • Mfr. Model # 5GCF8
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Charcoal
  • Finish Coarse Cell
  • Item Foam Sheet
  • Length 12"
  • Temp. Range (F) -20 - 150
  • Material Polyethylene
  • Package Quantity 1
  • Tensile Strength (PSI) 32
  • Type Crosslinked
  • Width 12"
  • Thickness 1/2"
  • Width Tolerance +/-0.250"
  • Density 2 lbs./cu. ft.
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.063"
  • Backing Type Adhesive
  • Firmness @ 25% Deflection (PSI) 9
  • Stretch Limit 0.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list