Skip Content
FOAM SHEET AQUAZONE 1/4X12X12 PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET AQUAZONE 1/4X12X12 PK 2

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001003
  • Mfr. Model # 1001003
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Foam Sheet
  • Colour Charcoal
  • Finish Smooth Cellular
  • Length 12"
  • Material Ethylene Vinyl
  • Package Quantity 2
  • Width 12"
  • Type Closed Cell
  • Tensile Strength (PSI) 50
  • Length Tolerance +/-1/4"
  • Thickness 1/4"
  • Density 2 lbs./cu. ft.
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 200%
  • Firmness @ 25% Deflection (PSI) 0.4
  • Temp. Range (F) -20 - 160

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list