Skip Content
FOAM SHEET,ANTISTATIC POLY,3/4X24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,ANTISTATIC POLY,3/4X24X2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCW7
  • Mfr. Model # 5GCW7
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Item Foam Sheet
  • Length 24"
  • Finish Smooth
  • Colour Pink
  • Material Anti-Static Polyurethane
  • Temp. Range (F) -20 - 150
  • Package Quantity 1
  • Width 24"
  • Density 1.4 lbs. cu. ft.
  • Thickness 3/4"
  • Type Open Cell
  • Tensile Strength (PSI) 13
  • Length Tolerance +/-0.250"
  • Standards -
  • Stretch Limit 200%
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 35
  • Thickness Tolerance +/-0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list