Skip Content
FOAM SHEET,ANTISTATIC POLY,1X54X82 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,ANTISTATIC POLY,1X54X82

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDL7
  • Mfr. Model # 5GDL7
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Finish Smooth
  • Colour Pink
  • Item Foam Sheet
  • Length 82"
  • Material Anti-Static Polyurethane
  • Package Quantity 1
  • Tensile Strength (PSI) 13
  • Temp. Range (F) -20 - 150
  • Type Open Cell
  • Width 54"
  • Standards -
  • Density 1.4 lbs. cu. ft.
  • Thickness 1"
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Backing Type Plain
  • Width Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 35
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list