Skip Content
FOAM SHEET ANTISTATIC POLY 1X54X82 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET ANTISTATIC POLY 1X54X82

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001260
  • Mfr. Model # 1001260
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Pink
  • Length 82"
  • Item Foam Sheet
  • Material Anti-Static Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Tensile Strength (PSI) 13
  • Width 54"
  • Density 1.4 lbs./cu. ft.
  • Type Open Cell
  • Length Tolerance +/-1/4"
  • Thickness 1"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 35
  • Backing Type Plain
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list