Skip Content
FOAM SHEET,ANTISTATIC POLY,1/4X36X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,ANTISTATIC POLY,1/4X36X3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDC2
  • Mfr. Model # 5GDC2
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Technical Specs

  • Finish Smooth
  • Colour Pink
  • Item Foam Sheet
  • Length 36"
  • Material Anti-Static Polyurethane
  • Temp. Range (F) -20 - 150
  • Type Open Cell
  • Tensile Strength (PSI) 13
  • Package Quantity 1
  • Width 36"
  • Density 1.4 lbs. cu. ft.
  • Thickness 1/4"
  • Standards -
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Stretch Limit 200%
  • Firmness @ 25% Deflection (PSI) 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list