FOAM SHEET,ANTISTATIC POLY,1/2X24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,ANTISTATIC POLY,1/2X24X2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCU0
  • Mfr. Model # 5GCU0
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Finish Smooth
  • Colour Pink
  • Item Foam Sheet
  • Length 24"
  • Material Anti-Static Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 - 150
  • Tensile Strength (PSI) 13
  • Width 24"
  • Type Open Cell
  • Density 1.4 lbs. cu. ft.
  • Thickness 1/2"
  • Standards -
  • Length Tolerance +/-0.250"
  • Backing Type Plain
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Stretch Limit 200%
  • Firmness @ 25% Deflection (PSI) 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list