Skip Content
FOAM SHEET,ANTI-STATIC POLY,1 X 12X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,ANTI-STATIC POLY,1 X 12X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCG9
  • Mfr. Model # 5GCG9
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Colour Pink
  • Finish Coarse Cell
  • Item Foam Sheet
  • Material Anti-Static Polyethylene
  • Length 12"
  • Package Quantity 1
  • Temp. Range (F) 0 - 150
  • Tensile Strength (PSI) 32
  • Width 12"
  • Density 2.2 lbs./cu. ft.
  • Thickness 1"
  • Type Closed Cell
  • Thickness Tolerance +/-0.250"
  • Length Tolerance +/-0.250"
  • Standards Military spec. A-A-59136 type 1 class 1 grade B
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 9
  • Stretch Limit 0.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list