FOAM SHEET,ANTI-STATIC POLY,1/4X24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,ANTI-STATIC POLY,1/4X24X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDA4
  • Mfr. Model # 5GDA4
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Colour Pink
  • Finish Coarse Cell
  • Item Foam Sheet
  • Length 36"
  • Package Quantity 1
  • Material Anti-Static Polyethylene
  • Type Closed Cell
  • Width 24"
  • Tensile Strength (PSI) 32
  • Temp. Range (F) 0 - 150
  • Density 2.2 lbs./cu. ft.
  • Thickness 1/4"
  • Standards Military spec. A-A-59136 type 1 class 1 grade B
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Stretch Limit 0.5
  • Firmness @ 25% Deflection (PSI) 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list