Skip Content
FOAM SHEET,ANTI-STATIC POLY,1 1/2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,ANTI-STATIC POLY,1 1/2X2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCW4
  • Mfr. Model # 5GCW4
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Length 24"
  • Finish Smooth
  • Colour Pink
  • Package Quantity 1
  • Item Foam Sheet
  • Material Anti-Static Polyurethane
  • Type Open Cell
  • Tensile Strength (PSI) 13
  • Density 1.4 lbs. cu. ft.
  • Temp. Range (F) -20 to 150
  • Width 24"
  • Thickness 1-1/2"
  • Standards -
  • Width Tolerance +/-0.250"
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 35
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list