FOAM SHEET,ANTI-STATIC POLY,1 1/2 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,ANTI-STATIC POLY,1 1/2 X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDD0
  • Mfr. Model # 5GDD0
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.59 lbs

Technical Specs

  • Colour Pink
  • Finish Smooth
  • Item Foam Sheet
  • Material Anti-Static Polyurethane
  • Package Quantity 1
  • Length 36"
  • Temp. Range (F) -20 - 150
  • Tensile Strength (PSI) 13
  • Type Open Cell
  • Density 1.4 lbs. cu. ft.
  • Width 36"
  • Standards -
  • Thickness 1-1/2"
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Backing Type Plain
  • Width Tolerance +/-0.250"
  • Stretch Limit 200%
  • Firmness @ 25% Deflection (PSI) 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list