FOAM SHEET,300135 POLY,CHARCOAL,3X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,300135 POLY,CHARCOAL,3X2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDR7
  • Mfr. Model # 5GDR7
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Length 72"
  • Package Quantity 1
  • Material 300135 Polyurethane
  • Tensile Strength (PSI) 30
  • Temp. Range (F) -20 - 180
  • Standards MVSS 302FR
  • Thickness 3"
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Type Open Cell
  • Width 24"
  • Density 3 lbs./cu. ft.
  • Stretch Limit 1.4000000000000001
  • Firmness @ 25% Deflection (PSI) 1.05 - 1.50
  • Backing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list