Skip Content
FOAM SHEET,300135 POLY,CHARCOAL,3X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,300135 POLY,CHARCOAL,3X1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCP4
  • Mfr. Model # 5GCP4
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Length 12"
  • Material 300135 Polyurethane
  • Item Foam Sheet
  • Package Quantity 1
  • Temp. Range (F) -20 - 180
  • Width 12"
  • Tensile Strength (PSI) 30
  • Density 3 lbs./cu. ft.
  • Type Open Cell
  • Thickness 3"
  • Standards MVSS 302FR
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Backing Type Plain
  • Width Tolerance +/-0.250"
  • Stretch Limit 1.4000000000000001
  • Firmness @ 25% Deflection (PSI) 1.05 - 1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list