Skip Content
FOAM SHEET,300135 POLY,CHARCOAL,2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,300135 POLY,CHARCOAL,2X2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCZ2
  • Mfr. Model # 5GCZ2
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Length 24"
  • Material 300135 Polyurethane
  • Finish Smooth Cellular
  • Colour Charcoal
  • Item Foam Sheet
  • Package Quantity 1
  • Temp. Range (F) -20 - 180
  • Type Open Cell
  • Density 3 lbs./cu. ft.
  • Width 24"
  • Tensile Strength (PSI) 30
  • Length Tolerance +/-0.250"
  • Thickness 2"
  • Standards MVSS 302FR
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 1.05 - 1.50
  • Stretch Limit 1.4000000000000001

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list