Skip Content
FOAM SHEET 2INX48INX108IN 2LB BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET 2INX48INX108IN 2LB BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGP2X48X108BLK
  • Mfr. Model # P2X48X108BLK
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 2115
  • Shipping Weight 13.86 lbs

Product Details

Highly resistant, shatter proof and tear resistant. Provides cushioning and shock absorption during shipping or storage.

Technical Specs

  • Colour Black
  • Item Foam Sheets
  • Length 108"
  • Thickness 2"
  • Material Polyethylene
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list