Skip Content
FOAM SHEET,220POLY,CHARCOAL,3/8X24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,220POLY,CHARCOAL,3/8X24X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCR8
  • Mfr. Model # 5GCR8
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Colour Charcoal
  • Finish Coarse Cell
  • Item Foam Sheet
  • Length 18"
  • Material 220 Polyethylene
  • Package Quantity 1
  • Temp. Range (F) -20 - 150
  • Type Closed Cell
  • Tensile Strength (PSI) 32
  • Width 24"
  • Density 2.2 lbs./cu. ft.
  • Standards Military specs. A-A-59136 type 1 class 1 grade A
  • Thickness 3/8"
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Stretch Limit 0.5
  • Firmness @ 25% Deflection (PSI) 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list