FOAM SHEET,200100POLY,CHARCOAL,3/4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,200100POLY,CHARCOAL,3/4X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCP6
  • Mfr. Model # 5GCP6
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Charcoal
  • Item Foam Sheet
  • Material 200100 Polyurethane
  • Length 12"
  • Temp. Range (F) -20 - 180
  • Package Quantity 1
  • Tensile Strength (PSI) 27
  • Type Open Cell
  • Standards CAL 117/MVSS 302FR
  • Density 2 lbs./cu. ft.
  • Thickness 3/4"
  • Width 12"
  • Width Tolerance +/-0.250"
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Stretch Limit 0.85
  • Firmness @ 25% Deflection (PSI) 0.090 - 1.15
  • Backing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list