Skip Content
FOAM SHEET,200100POLY,CHARCOAL,1/2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,200100POLY,CHARCOAL,1/2X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDC9
  • Mfr. Model # 5GDC9
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Length 72"
  • Material 200100 Polyurethane
  • Package Quantity 1
  • Tensile Strength (PSI) 27
  • Temp. Range (F) -20 - 180
  • Type Open Cell
  • Width 24"
  • Density 2 lbs./cu. ft.
  • Thickness 1/2"
  • Standards CAL 117/MVSS 302FR
  • Backing Type Plain
  • Width Tolerance +/-0.250"
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 0.090 - 1.15
  • Stretch Limit 0.85

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list