Skip Content
FOAM SHEET,200100 POLY,CHARCOAL,1X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,200100 POLY,CHARCOAL,1X2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDF8
  • Mfr. Model # 5GDF8
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Package Quantity 1
  • Material 200100 Polyurethane
  • Length 72"
  • Temp. Range (F) -20 to 180
  • Type Open Cell
  • Tensile Strength (PSI) 27
  • Width 24"
  • Thickness 1"
  • Standards CAL 117/MVSS 302FR
  • Density 2 lbs./cu. ft.
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.090 - 1.15
  • Stretch Limit 0.85

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list