FOAM SHEET,200100 POLY,CHARCOAL,1X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHEET,200100 POLY,CHARCOAL,1X1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCP7
  • Mfr. Model # 5GCP7
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Foam Sheet
  • Finish Smooth Cellular
  • Colour Charcoal
  • Length 12"
  • Material 200100 Polyurethane
  • Temp. Range (F) -20 - 180
  • Package Quantity 1
  • Tensile Strength (PSI) 27
  • Width 12"
  • Type Open Cell
  • Density 2 lbs./cu. ft.
  • Standards CAL 117/MVSS 302FR
  • Thickness 1"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Length Tolerance +/-0.250"
  • Backing Type Plain
  • Stretch Limit 0.85
  • Firmness @ 25% Deflection (PSI) 0.090 - 1.15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list