Skip Content
FOAM SHEET,1.8 LB. POLY,BLUE,2 X24X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHEET,1.8 LB. POLY,BLUE,2 X24X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDK4
  • Mfr. Model # 5GDK4
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Colour Blue
  • Finish Coarse Cell
  • Item Foam Sheet
  • Length 54"
  • Material 1.8 lb. Polyethylene
  • Package Quantity 1
  • Type Closed Cell
  • Tensile Strength (PSI) 32
  • Temp. Range (F) -20 to 150
  • Width 24"
  • Density 1.8 lbs./cu. ft.
  • Thickness 2"
  • Standards -
  • Length Tolerance +/-0.250"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 9
  • Stretch Limit 0.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list