Skip Content
FOAM SEALANT PLYTHNE TNS 24OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SEALANT PLYTHNE TNS 24OZ

TOUCH N' SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISF4004001224
  • Mfr. Model # 4004001224
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1565
  • Shipping Weight 1.87 lbs

Product Details

Quick cure polyurethane foam sealant, 24 oz. A fast and easy, high yield means to seal cracks and gaps. Dispenses easily with a straw that can be re-used. Contains fire retardant - self extinguishing in absence of flame source.

Technical Specs

  • Item Foam Sealant
  • Size 24 oz.
  • Colour Amber Coloured

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list