FOAM SEAL,10 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SEAL,10 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRF4
  • Mfr. Model # 2RRF4
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Marine and Auto
  • Overall Length 10 ft.
  • Item Foam Seal
  • Overall Width 3/4"
  • Sold As Roll
  • Insert Material Nitrile Sponge Rubber
  • Colour Black
  • Overall Height 3/8"
  • Material Nitrile Sponge Rubber
  • Mounting Type Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list