Skip Content
FOAM SEAL,10 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SEAL,10 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRF1
  • Mfr. Model # 2RRF1
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Marine and Auto
  • Item Foam Seal
  • Overall Length 10 ft.
  • Overall Width 1/2"
  • Insert Material Nitrile Sponge Rubber
  • Sold As Roll
  • Overall Height 1/4"
  • Colour Black
  • Material Nitrile Sponge Rubber
  • Mounting Type Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list