Skip Content
FOAM ROLL,WHITE,36 IN. W,1500 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM ROLL,WHITE,36 IN. W,1500 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HAY8
  • Mfr. Model # 1HAY8
  • UNSPSC # 24141512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.04 lbs

Technical Specs

  • Colour White
  • Material Polypropylene
  • Item Foam Roll
  • Thickness 1/16"
  • Perforation Increments 12"
  • Roll Width 36"
  • Roll Length 1,500 ft.
  • Perforated Perforated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list