Skip Content
FOAM ROLL,WHITE,24 IN. W,900 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM ROLL,WHITE,24 IN. W,900 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HAY2
  • Mfr. Model # 1HAY2
  • UNSPSC # 24141601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Foam Roll
  • Colour White
  • Material Polypropylene
  • Thickness 1/16"
  • Perforation Increments 12"
  • Roll Length 900 ft.
  • Roll Width 24"
  • Perforated Perforated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list